ADA ADJUSTABLE BENCH WITH BACKREST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ADA ADJUSTABLE BENCH WITH BACKREST

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4EEX2
  • Mfr. Model # 4EEX2
  • UNSPSC # 42211610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.43 lbs

Technical Specs

  • Colour White
  • Finish Chrome Plated
  • Includes Assembling Kit
  • Item ADA Adjustable Bench with Backrest
  • Material Soft Padded for Seat and Bench, Aluminum Tubing
  • Type Padded
  • Mounting Screws Stainless Steel
  • Frame Anodize Aluminum Tubing
  • Weight Capacity 250 lb.
  • Standards ADA Certified
  • Height 18" - 22"
  • Length 31-5/8"
  • Width 19-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list