ADA ADJUSTABLE BENCH WITH BACKREST, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADA ADJUSTABLE BENCH WITH BACKREST,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4EEX1
  • Mfr. Model # 4EEX1
  • UNSPSC # 42211610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.61 lbs

Technical Specs

  • Colour White
  • Includes Assembling Kit
  • Item ADA Adjustable Bench with Backrest
  • Finish Chrome Plated
  • Material Polyethylene Seat and Bench, Aluminum Tubing
  • Type Adjustable
  • Mounting Screws Stainless Steel
  • Frame Anodize Aluminum Tubing
  • Standards ADA Certified
  • Weight Capacity 250 lb.
  • Height 18" - 22"
  • Width 19-1/4"
  • Length 31-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list