ADA ACCESS CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADA ACCESS CONTROL

KABA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5BB75
  • Mfr. Model # 5BB75
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Technical Specs

  • Handle Type Lever
  • Includes Latch, ASA and Standard Strikes, Mounting Templates (Core Not Included), (4) AA Alkaline Batteries
  • Item Pushbutton Lockset
  • Hand Non Handed
  • Battery Life Up to 180,000 Cycles
  • Finish Satin Chrome
  • Series 5000
  • Standards ANSI, BHMA Grade 1 Compliant, UL/ULC Fire Door Rating, ANSI Rated
  • Operating Temp. Range -4 To +130 F
  • Max. User Codes 100
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list