Skip Content
ACTUATOR,TORQUE 62,90 DEG,TIMING 90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR,TORQUE 62,90 DEG,TIMING 90

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UPH6
  • Mfr. Model # 2UPH6
  • UNSPSC # 31251502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Electrical Connections 3 Ft 18 AWG Lead
  • Item 2-Position Actuator
  • Replaces Honeywell Motors MS8110A1008
  • Includes Mounting Bracket Screws and Hex Key
  • For Use With Valves And Dampers
  • Stroke Deg. 90
  • Power Consumption 5 VA
  • Shaft Type Self-Centering
  • Signal Type -
  • Switch Type -
  • Voltage 24 AC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list