Skip Content
ACTUATOR,TORQUE 160,90 DEG,TIMING 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR,TORQUE 160,90 DEG,TIMING 9

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UPH5
  • Mfr. Model # 2UPH5
  • UNSPSC # 31251502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Electrical Connections 3 Ft 18 AWG Lead
  • For Use With Valves And Dampers
  • Includes Mounting Bracket Screws and Hex Key
  • Item 2-Position Actuator
  • Stroke Deg. 90
  • Power Consumption 8 VA
  • Replaces Honeywell Motors MS8120A1007
  • Shaft Type Self-Centering
  • Signal Type -
  • Voltage 24 AC/DC
  • Switch Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list