Skip Content
ACTUATOR,LINEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR,LINEAR

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZC42
  • Mfr. Model # 5ZC42
  • UNSPSC # 31251511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.5 lbs

Technical Specs

  • Full Load Amps 6.5
  • Enclosure Type Totally Enclosed Nonventilated
  • Finish -
  • Includes -
  • Item Linear Actuator
  • Thermal Protection Auto
  • Capacitor Required Yes
  • Feedback Signal No
  • Housing Material Aluminum
  • Motor Type Permanent Split Capacitor
  • Footnotes 3
  • Mounting Type Double Clevis
  • Voltage 115VAC
  • Screw Type Steel
  • Limit Switch Type Adjustable
  • Capacitor Included Yes
  • Gear Case Type -
  • Seal Guide Material -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list