Skip Content
ACTUATOR LINEAR 12VDC 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ACTUATOR LINEAR 12VDC 24IN

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DFNLS35-3B4TN24
  • Mfr. Model # LS35-3B4TN24
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Product Details

Excellent replacements for pneumatic and hydraulic cylinders. Aluminum die-cast housing. Steel inner/outer tubes and motor cover. Actuator can be mounted in any position and installs easily with housing clevis and cross hole in extension tube. AC motor th

Technical Specs

  • Enclosure Type Totally Enclosed Non Ventilated
  • Includes 24" Actuator Tube
  • Full Load Amps 10.0
  • Item Linear Actuator
  • Thermal Protection Automatic
  • Capacitor Required No
  • Dimension B 1.46"
  • Feedback Signal No
  • Duty Cycle 17%
  • Motor Type Permanent Magnet
  • Housing Material Die Cast Aluminum
  • Screw Type Acme
  • Mounting Type Housing Female Clevis/Tube
  • Voltage 12 VDC
  • Limit Switch Type Internal Adjustable, Factory Set
  • Standards UL, cUL or CSA, CE
  • Dimension C 4.54"
  • Dimension D 0.39"
  • Dimension E 1.67"
  • Dimension G 7.04"
  • Capacitor Included No
  • Dimension F 1.73"
  • Max. Ambient Temp. 50 Degrees C/120 Degrees F
  • Retracted Length 31.40"
  • Rated Load 675 lbs.
  • Speed @ Rated Load 13 in./min.
  • Stroke Length 24"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List