Skip Content
ACTUATOR LINEAR 115VAC 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ACTUATOR LINEAR 115VAC 4IN

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DFNLS28-1B5T04
  • Mfr. Model # LS28-1B5T04
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Product Details

Excellent replacements for pneumatic and hydraulic cylinders. Aluminum die-cast housing. Steel inner/outer tubes and motor cover. Actuator can be mounted in any position and installs easily with housing clevis and cross hole in extension tube. AC motor th

Technical Specs

  • Item Linear Actuator
  • Enclosure Type Totally Enclosed Non Ventilated
  • Capacitor Required Yes
  • Thermal Protection Automatic
  • Full Load Amps 1.4
  • Dimension B 1.46"
  • Duty Cycle 17%
  • Feedback Signal No
  • Hz 60
  • Mounting Type Housing Male Clevis/Tube
  • Housing Material Die Cast Aluminum
  • Voltage 115 VAC
  • Motor Type Permanent Split Capacitor
  • Limit Switch Type Internal Adjustable, Factory Set
  • Standards UL, cUL or CSA, CE
  • Screw Type Acme
  • Dimension C 4.54"
  • Dimension D 0.39"
  • Dimension E 1.77"
  • Dimension F 0.79"
  • Capacitor Included Yes
  • Dimension G 6.72"
  • Retracted Length 11.40"
  • Stroke Length 4"
  • Rated Load 675 lbs.
  • Speed @ Rated Load 9 in./min.
  • Max. Ambient Temp. 50 Degrees C/120 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List