Skip Content
ACTUATOR LINEAR 115VAC 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR LINEAR 115VAC 12IN

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DFNLS35-1B4TN12
  • Mfr. Model # LS35-1B4TN12
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.3 lbs

Product Details

Excellent replacements for pneumatic and hydraulic cylinders. Aluminum die-cast housing. Steel inner/outer tubes and motor cover. Actuator can be mounted in any position and installs easily with housing clevis and cross hole in extension tube. AC motor th

Technical Specs

  • Full Load Amps 1.6
  • Enclosure Type Totally Enclosed Non Ventilated
  • Item Linear Actuator
  • Includes 12" Actuator Tube
  • Thermal Protection Automatic
  • Dimension B 1.46"
  • Capacitor Required Yes
  • Duty Cycle 17%
  • Housing Material Die Cast Aluminum
  • Feedback Signal No
  • Motor Type Permanent Split Capacitor
  • Hz 60
  • Mounting Type Housing Female Clevis/Tube
  • Voltage 115 VAC
  • Dimension C 4.54"
  • Limit Switch Type Internal Adjustable, Factory Set
  • Screw Type Acme
  • Standards UL, cUL or CSA, CE
  • Dimension D 0.39"
  • Dimension E 1.77"
  • Dimension F 1.73"
  • Capacitor Included Yes
  • Retracted Length 19.40"
  • Dimension G 6.72"
  • Max. Ambient Temp. 50 Degrees C/120 Degrees F
  • Rated Load 675 lbs.
  • Stroke Length 12"
  • Speed @ Rated Load 16 in./min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list