Skip Content
ACTUATOR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR KIT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN48C164
  • Mfr. Model # 48C164
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Depth (In.) 3-1/4
  • Height (In.) 3
  • Full Load Amps 260 mA
  • For Use With Remote Balancing Dampers
  • Includes Mounting Hardware
  • Item Actuator Kit
  • Width (In.) 2-3/4
  • Input Voltage 9 VDC
  • Stem Force (Lb.) 22-1/2 in.-lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list