Skip Content
ACTUATOR HEAD,NC,24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR HEAD,NC,24V

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12M798
  • Mfr. Model # 12M798
  • UNSPSC # 31251505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Depth (In.) 2-3/8
  • Electrical Connections 2-Pin Screw Connectors for Power and End Switch
  • Height (In.) 2-1/4
  • Item Actuator Head
  • Type Normally Closed
  • Width (In.) 5-5/16
  • Voltage 24
  • Max. Water Temp. (Deg. F) 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list