Skip Content
ACTUATOR DAMPER ROTARY PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR DAMPER ROTARY PNEUMATIC

KMC CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DEA8
  • Mfr. Model # 4DEA8
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • For Use With VAV Terminals, Small Dampers, and Valves
  • Height 4-1/2"
  • Includes Mounting Bracket
  • Item Rotary Pneumatic Actuator
  • Length 8-1/4"
  • Operating PSI Range 0 to 20
  • Mounting Type Fixed
  • Width 4-1/2"
  • Provides CW or CCW Motion
  • Max. Air Pressure 30 psi
  • Net Force Exerted @ 0 PSI 69 lb.
  • Net Force Exerted @ 18 PSI 59 lb.
  • Nominal Spring Range 8 - 13 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list