ACTUATOR BFV LUG EPDM 8IN SR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACTUATOR BFV LUG EPDM 8IN SR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSTL223265-8S5
  • Mfr. Model # STL223265-8S5
  • UNSPSC # 40141656
  • CATALOGUE PAGE # 1827
  • Shipping Weight 56.1 lbs

Technical Specs

  • Standards API 609
  • Temp. Range -22 Degrees C to 260 Degrees C
  • Pipe Size 8"
  • Max. Steam Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list