Skip Content
ACTUATOR BFV LUG EPDM 5IN EL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR BFV LUG EPDM 5IN EL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOE550SR223261-5S
  • Mfr. Model # E550SR223261-5S
  • UNSPSC # 40141607
  • CATALOGUE PAGE # 1827
  • Shipping Weight 31.0 lbs

Product Details

Stonetown lug style butterfly valve. Electric actuated. 5 in.

Technical Specs

  • Pipe Size 5"
  • Ball Valve Product Group Actuated
  • Item Stone town Lug Style Butterfly Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list