Skip Content
ACTUATOR BFV LUG EPDM 5IN DA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR BFV LUG EPDM 5IN DA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSTL223264-5D3
  • Mfr. Model # STL223264-5D3
  • UNSPSC # 40141656
  • CATALOGUE PAGE # 1827
  • Shipping Weight 26.2 lbs

Technical Specs

  • Pipe Size 5"
  • Temp. Range -22 Degrees C to 260 Degrees C
  • Standards API 609
  • Max. Steam Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list