Skip Content
ACTUATOR BFV LUG EPDM 3IN SR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR BFV LUG EPDM 3IN SR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSTL223265-3S3
  • Mfr. Model # STL223265-3S3
  • UNSPSC # 40141656
  • CATALOGUE PAGE # 1827
  • Shipping Weight 20.7 lbs

Technical Specs

  • Temp. Range -22 Degrees C to 260 Degrees C
  • Pipe Size 3"
  • Max. Steam Pressure 250 PSI
  • Standards API 609

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list