Skip Content
ACTUATOR BFV LUG EPDM 2-1/2IN SR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACTUATOR BFV LUG EPDM 2-1/2IN SR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSTL223265-212S3
  • Mfr. Model # STL223265-212S3
  • UNSPSC # 40141656
  • CATALOGUE PAGE # 1827
  • Shipping Weight 18.0 lbs

Technical Specs

  • Temp. Range -22 Degrees C to 260 Degrees C
  • Standards API 609
  • Max. Steam Pressure 250 PSI
  • Pipe Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list