Skip Content
ACTUATOR BFV LUG EPDM 2-1/2IN DA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR BFV LUG EPDM 2-1/2IN DA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSTL223264-212D3
  • Mfr. Model # STL223264-212D3
  • UNSPSC # 40141656
  • CATALOGUE PAGE # 1827
  • Shipping Weight 16.5 lbs

Technical Specs

  • Temp. Range -22 Degrees C to 260 Degrees C
  • Pipe Size 2-1/2"
  • Max. Steam Pressure 250 PSI
  • Standards API 609

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List