Skip Content
ACTUATOR,2000 LB.,12VDC,TRAVEL 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ACTUATOR,2000 LB.,12VDC,TRAVEL 4 IN

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G755
  • Mfr. Model # 18G755
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.85 lbs

Technical Specs

  • Enclosure Type Totally Enclosed Nonventilated
  • Finish Powder Coated
  • Thermal Protection Auto
  • Item Linear Actuator
  • Full Load Amps 25
  • Capacitor Required No
  • Feedback Signal No
  • Voltage 12VDC
  • Housing Material Aluminum
  • Motor Type Permanent Magnet
  • Mounting Type Clevis
  • Screw Type Ball
  • Gear Case Type Parallel Spur
  • Capacitor Included No
  • Seal Guide Material Delrin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list