Skip Content
ACTUATOR,2 POSITION,90 SEC,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR,2 POSITION,90 SEC,120V

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WYE2
  • Mfr. Model # 5WYE2
  • UNSPSC # 31251502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Electrical Connections 3 Ft 18 AWG Lead
  • For Use With Dampers That Require Up To 160 lb-in Torque
  • Item 2-Position Actuator
  • Includes Mounting Bracket And Screws
  • Replaces Honeywell Motors MS4120
  • Power Consumption 9 VA
  • Stroke Deg. 90
  • Shaft Type Self-Centering Shaft Coupling
  • Voltage 120
  • Switch Type SPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list