ACTUATOR,2 POSITION,24VAC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACTUATOR,2 POSITION,24VAC/DC

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WYE0
  • Mfr. Model # 5WYE0
  • UNSPSC # 31251502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With Dampers That Require Up To 53 lb-in Torque
  • Electrical Connections 3 Ft 18 AWG Lead
  • Includes Hex Key
  • Item 2-Position Actuator
  • Stroke Deg. 90
  • Replaces Honeywell Motors ML6161
  • Power Consumption 20 VA
  • Shaft Type Set Screw Shaft Coupling
  • Voltage 24 AC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list