Skip Content
ACTUATOR 2 POSITION 2 AUXILIARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ACTUATOR 2 POSITION 2 AUXILIARY

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HWLMS4120F1204
  • Mfr. Model # MS4120F1204
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.39 lbs

Technical Specs

  • Electrical Connections (2) Integral 3/8" Flexible Conduit Connections
  • For Use With Valves And Dampers
  • Includes 2 Auxiliary Switches
  • Item 2-Position Actuator
  • Power Consumption Driving 0.35A, 35W, Holding 0.15A, 10W
  • Replaces Honeywell Motors -
  • Signal Type -
  • Shaft Type 3/8 to 1-3/8" Round or 3/8 to 11/16" Square
  • Stroke Deg. 95 +/-3
  • Switch Type SPST
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list