Skip Content
ACTUATOR,2 POSITION,15 SEC,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR,2 POSITION,15 SEC,120V

SIEMENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WYE1
  • Mfr. Model # 5WYE1
  • UNSPSC # 31251502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Electrical Connections 3 Ft 18 AWG Lead
  • Includes Hex Key
  • Replaces Honeywell Motors ML6161
  • Stroke Deg. 90
  • Item 2-Position Actuator
  • For Use With Dampers That Require Up To 53 lb-in Torque
  • Power Consumption 20 VA
  • Voltage 120
  • Shaft Type Set Screw Shaft Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list