Skip Content
ACTUATOR,1200 LB.,24VDC,TRAVEL 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTUATOR,1200 LB.,24VDC,TRAVEL 6 IN

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G761
  • Mfr. Model # 18G761
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.55 lbs

Technical Specs

  • Finish Powder Coated
  • Enclosure Type Totally Enclosed Nonventilated
  • Full Load Amps 13
  • Thermal Protection Auto
  • Item Linear Actuator
  • Feedback Signal No
  • Capacitor Required No
  • Housing Material Aluminum
  • Motor Type Permanent Magnet
  • Mounting Type Clevis
  • Voltage 24VDC
  • Seal Guide Material Delrin
  • Capacitor Included No
  • Gear Case Type Parallel Spur
  • Screw Type Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list