ACTUATOR,1200 LB.,24VDC,TRAVEL 12 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ACTUATOR,1200 LB.,24VDC,TRAVEL 12 I

WARNER LINEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18G763
  • Mfr. Model # 18G763
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.8 lbs

Technical Specs

  • Enclosure Type Totally Enclosed Nonventilated
  • Item Linear Actuator
  • Finish Powder Coated
  • Full Load Amps 13
  • Thermal Protection Auto
  • Feedback Signal No
  • Capacitor Required No
  • Motor Type Permanent Magnet
  • Housing Material Aluminum
  • Mounting Type Clevis
  • Voltage 24VDC
  • Screw Type Ball
  • Gear Case Type Parallel Spur
  • Seal Guide Material Delrin
  • Capacitor Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list