Skip Content
ACTIVATOR - NORMAL TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTIVATOR - NORMAL TEMPERATURE

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP483-84USHPT
  • Mfr. Model # 483-84USHPT
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1546
  • Shipping Weight 1.0 lbs

Product Details

Machinery Finishes, Industrial Coatings, Nason(R) Activator - Normal Temperature 483-84(TM). 1/2 US pt.

Technical Specs

  • Size 1/2 US pt.
  • Item Nason(R) Activator - Normal Temperature 483-84(TM)
  • For Use With SelectClear(TM) 462-00(TM) 2K Urethane Spot Clear , SelectClear(TM) 468-00(TM) 2K Urethane Multi-Panel Clear , SelectClear(TM) 465-00(TM) High Solids Urethane Clear
  • Application Method Spray
  • VOC Content 250 g/L
  • Dry Time 20 - 30 min.

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List