Skip Content
ACTIVATOR HI TEMP LOW VOC QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTIVATOR HI TEMP LOW VOC QT

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPLE1185S-USQT
  • Mfr. Model # LE1185S-USQT
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Cromax(R) LE LE5100S(TM) Multi-Panel Clearcoat
  • Item Cromax(R) LE LE1185S(TM) Activator
  • Dry Time 1 - 4 hr.
  • Size 1 US qt.
  • VOC Content 243 g/L
  • Application Method Spray

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list