Skip Content
ACTIVATOR FR PR 645C 2K QK DRY PRMR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTIVATOR FR PR 645C 2K QK DRY PRMR

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF646C
  • Mfr. Model # PF646C
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Product Details

A one step direct to metal urethane primer surfacer that sands easily in 45 to 60 minutes. It can be used on metal, aluminum, galvanized steel, unbroken gel coat, fibreglass, most body fillers and primers.

Technical Specs

  • Item Activator
  • Colour Clear, Colourless.
  • Standards OSHA
  • Container Size 946mL
  • VOC Content 250 g/l = 2.09 lbs./USG..
  • Net Weight 32 oz.

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list