ACTIVATOR EXTRA SLOW USQT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACTIVATOR EXTRA SLOW USQT

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP15308S-USQT
  • Mfr. Model # 15308S-USQT
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Size 1 qt.
  • Finish Flat
  • Item Very High Temperature Activator
  • Colour Translucent
  • Coverage 820 sq. ft. @ 1 mil
  • Application Method Compressed Air Spray Application
  • Dry Time 2 - 3 hr.
  • Base Type Solvent
  • VOC Content 407 g/L
  • For Use With Powertint Topcoats
  • Exposure Air Dry

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list