Skip Content
ACTIVATOR CORLAR 2.1PRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTIVATOR CORLAR 2.1PRP

NASON, MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPFG040USG
  • Mfr. Model # FG040USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1546
  • Shipping Weight 1.0 lbs

Product Details

Machinery Finishes, Industrial Coatings, Axalta Commercial Finishes, Corlar(R) 2.1 PR-PHS(TM) Productive Epoxy Primer Activator FG040, 1 US gal.

Technical Specs

  • Item Corlar(R) 2.1 PR-P HS(TM) Productive Epoxy Primer Activator FG040
  • Size 1 US gal.
  • For Use With Corlar 2.1 PR-P - 525 Base
  • Dry Time 45 - 60 min.
  • Application Method Spray
  • VOC Content 2.1 lbs. /gal

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list