Skip Content
ACTIVARMR WINTER HVIZ 3QTR DIP SZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACTIVARMR WINTER HVIZ 3QTR DIP SZ8

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL97-011-8
  • Mfr. Model # 97-011-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2451
  • Shipping Weight 0.36 lbs

Technical Specs

  • Colour Hi-Viz Orange
  • Application
  • Gauge 10
  • Item Cut Resistant Glove
  • Cuff Knit Wrist
  • Palm Material Sandy Nitrile
  • Back Material Acrylic/Polyester, Nitrile
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 2
  • Thumb Style Straight
  • Stitching Material Seamless Knit
  • ANSI Abrasion Cycles 5793
  • ANSI Cut Grams 683
  • ANSI Puncture Newtons 68
  • Finger Material Acrylic/Polyester, Nitrile
  • Finger Style Full
  • Weight Medium
  • Standards ANSI CUT 2 , ANSI ABRASION 4 , EN388 4232 , EN511 01X
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list