Skip Content
ACTIVARMR HVIZ KEVLAR 3QTR DIP SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTIVARMR HVIZ KEVLAR 3QTR DIP SZ9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL97-100-9
  • Mfr. Model # 97-100-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 0.67 lbs

Technical Specs

  • Colour Orange
  • Gauge 13
  • Item Cut Resistant Glove
  • Cuff Knit Wrist
  • Application Oil and Gas Industries
  • Palm Material Latex Blend/NBR-CR
  • ANSI/ISEA Cut Level 2
  • Back Material Nylon , Kevlar, Spandex, Polyester, Low Melt Polyethylene
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Straight
  • Finger Material Latex Blend/NBR-CR
  • Stitching Material Seamless Knit
  • Finger Style Full
  • Weight Medium
  • Standards ANSI CUT 2 , ANSI ABRASION 4 , EN388 4242 , EN407 X1XXX
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Suggested Use Environment Oily

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list