Skip Content
ACTIVARMR HVIZ IMPCT WATERPRF SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACTIVARMR HVIZ IMPCT WATERPRF SZ9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL97-210-9
  • Mfr. Model # 97-210-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2466
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application Oil and Gas Industries, Framing/Cementing Crews, Making/Breaking Pressure Lines, Drilling Crews, Roughnecks and Roustabouts
  • Gauge 10
  • Colour Orange/Black
  • Item Cut Resistant Glove
  • Cuff Safety
  • Back Material Spandex, Synthetic Leather and Chamude(R), PVC Bumpers
  • ANSI/ISEA Cut Level 2
  • Palm Material Spandex, Synthetic Leather, Chamude(R)
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 2
  • Knuckle Padding Material PVC
  • ANSI/ISEA Abrasion Level 4
  • Stitching Material Cut & Sew
  • Finger Material Black Digital Synthetic Skin
  • Finger Style Full
  • Standards ANSI CUT 2 , ANSI ABRASION 4 , EN388 2222
  • Suggested Use Environment Oily
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list