ACTIVARMR HVIZ IMPCT WATERPRF SZ12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACTIVARMR HVIZ IMPCT WATERPRF SZ12

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL97-210-12
  • Mfr. Model # 97-210-12
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2466
  • Shipping Weight 0.72 lbs

Technical Specs

  • Colour Orange/Black
  • Application Oil and Gas Industries, Framing/Cementing Crews, Making/Breaking Pressure Lines, Drilling Crews, Roughnecks and Roustabouts
  • Gauge 10
  • Item Cut Resistant Glove
  • Cuff Safety
  • Palm Material Spandex, Synthetic Leather, Chamude(R)
  • Back Material Spandex, Synthetic Leather and Chamude(R), PVC Bumpers
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 2
  • Stitching Material Cut & Sew
  • Knuckle Padding Material PVC
  • Finger Style Full
  • Finger Material Black Digital Synthetic Skin
  • Standards ANSI CUT 2 , ANSI ABRASION 4 , EN388 2222
  • Abrasion Resistant Yes
  • Suggested Use Environment Oily

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list