Skip Content
ACTIVARMR HVIZ 15G GEN PURP SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACTIVARMR HVIZ 15G GEN PURP SZ9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL97-012-9
  • Mfr. Model # 97-012-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2419
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application General Material Handling, Maintenance and Repair, Flagging/Hand Signaling, Assembly/Inspection, Light Carpentry, Equipment Operation, General Tasks Requiring Visibility in Low Light
  • Colour Orange
  • Gauge 15
  • Item General Purpose Glove
  • Cuff Knit Wrist
  • Palm Material Foam Nitrile
  • Back Material Nylon, Spandex
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Stitching Material Seamless Knit
  • Thumb Style Straight
  • Finger Style Full
  • Finger Material Nitrile
  • Standards ANSI CUT 1 , ANSI ABRASION 4 , EN388 3131
  • ANSI Cut Grams 304
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list