!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/MEDIUM-DUTY/13-GA, SZ 8/M, ORANGE, NITRILE/PUR

CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/MEDIUM-DUTY/13-GA, SZ 8/M, ORANGE, NITRILE/PUR

MICROFLEX

CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/MEDIUM-DUTY/13-GA, SZ 8/M, ORANGE, NITRILE/PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/MEDIUM-DUTY/13-GA, SZ 8/M, ORANGE, NITRILE/PUR

CUT-RESISTANT GLOVES, HI-VIS, ACTIVARMR/MEDIUM-DUTY/13-GA, SZ 8/M, ORANGE, NITRILE/PUR

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.59 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ANL97-013-8
  • Mfr. Model # 97-013-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 1336
  • Shipping Weight 0.13 lbs

Product Details

Undertake handwork with full confidence and safety with this ActivArmr(R), medium-duty pair of cut-resistant gloves. The gloves comes in a high visibility orange and a size of 8/medium. The palm is covered by nitrile and polyurethane and features a 15-gauge thickness.

Technical Specs

  • Item Cut-Resistant Glove
  • Glove Style ActivArmr 97-013
  • Hand Protection Style Glove
  • Standards ANSI Cut A2, ANSI Abrasion 4, EN 388: 4X32B, CE, REACH Compliant
  • Glove Coating Material Nitrile, Polyurethane
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Glove Length 230 to 270 mm
  • Glove Coating Colour Orange
  • Thickness 13 ga
  • Pairs per Package 72
  • ANSI/ISEA Puncture Level 2
  • Palm Material Nitrile, Polyurethane
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X32B
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Size- Numeric 8
  • Glove Lining Material Fibre Glass, Polyester
  • Series ActivArmr
  • Silicone-Free No
  • Sold As Pair
  • Colour Orange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list