ACRYLIC WHITE 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACRYLIC WHITE 1 GALLON

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM3792-402
  • Mfr. Model # 3792-402
  • UNSPSC # 31211508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.718 lbs

Technical Specs

  • Finish Gloss
  • Colour White
  • Item Interior/Exterior Paint
  • Standards USDA
  • Coverage 160 to 270 sq. ft./gal.
  • Dry Time 2 to 4 hr.
  • Size 1 gal.
  • Application Method Brush, Roll, Spray
  • Dry Time Recoat 1 to 3 hr.
  • VOC Content Less Than 250 g/L
  • Paint Color Family Whites

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list