Skip Content
ACRYLIC SIGN,GREEN,WET FLOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACRYLIC SIGN,GREEN,WET FLOOR

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSS08P287X11VSB33
  • Mfr. Model # S08P287X11VSB33
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • For Use With Posts
  • Height (In.) 11
  • Colour Green
  • Includes Bracket
  • Length (In.) 7
  • Type Acrylic
  • Sign Message Wet Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list