Skip Content
ACRYLIC SIGN,BLUE,LINE FORMS HERE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACRYLIC SIGN,BLUE,LINE FORMS HERE

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNSS17P237X11VSB33
  • Mfr. Model # S17P237X11VSB33
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Blue
  • For Use With Posts
  • Length (In.) 7
  • Height (In.) 11
  • Includes Bracket
  • Type Acrylic
  • Sign Message Line Forms Here

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list