Skip Content
ACRYLIC PRIMER SURFACER GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACRYLIC PRIMER SURFACER GRY

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF674C
  • Mfr. Model # PF674C
  • UNSPSC # 31210000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.65 lbs

Product Details

This acrylic lacquer primer is a high solids formulation for quick easy filling, easy sanding and excellent adhesion it is designed to fill up to 80 grit sand scratches. Mixed properly with acrylic lacquer thinner, this primer retains its characteristics and resists settling.

Technical Specs

  • Colour Gray
  • Item Acrylic Primer Surfacer
  • Container Size 3.78 L
  • Standards OSHA
  • VOC Content 0.9 lbs./USG. - 107.8 g/L.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list