Skip Content
ACRYLIC MAGAZINE RACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACRYLIC MAGAZINE RACK

SWINGLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB73001
  • Mfr. Model # 73001
  • UNSPSC # 44110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Clear
  • Depth 9.8"
  • Height 10"
  • Material Acrylic
  • Number of Compartments 1
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list