Skip Content
ACRYLIC,HEAVY DUTY MIRROR 15INX20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACRYLIC,HEAVY DUTY MIRROR 15INX20IN

CORTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TZG5
  • Mfr. Model # 5TZG5
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Height (In.) 20
  • Includes Hardware
  • Depth (In.) 1/4
  • Item Mirror
  • Type Heavy Duty
  • Body Material Acrylic
  • Width (In.) 15
  • Frame Acrylic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list