Skip Content
ACRYLIC 10OZ TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACRYLIC 10OZ TUBE

RAMSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXA7-10
  • Mfr. Model # A7-10
  • UNSPSC # 31162105
  • CATALOGUE PAGE # 1081
  • Shipping Weight 1.26 lbs

Product Details

Fast dispensing, fast curing acrylic (down to -18 degrees C and below). For both hollow and solid applications.

Technical Specs

  • Item Epcon A7 Acrylic Adhesive
  • Application Use it for Your Small Jobs Requiring a Fast Curing Adhesive Anchor, Sill Plate Anchoring, Rebar Doweling, Anchoring Heavy Equipment, Structural Steel.
  • For Use With Threaded Rod or Rebar
  • Container Type Cartridge
  • Material Acrylic
  • Temp. Range (F) -18 Degrees C - 38 Degrees C
  • Package Quantity 1
  • Drill Size 1/16" and 1/8"
  • Container Size 10 oz.
  • Begins to Harden 7 min. at 60 Degrees F
  • Characteristics All Weather Formula
  • Meets/Exceeds NSF Standard 61
  • Mixing Ratio Consistent
  • Curing Time 35 min. at 60 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list