Skip Content
ACRYL 25W FLUORESCENT TUBE LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACRYL 25W FLUORESCENT TUBE LIGHT

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAL128110900
  • Mfr. Model # 128110900
  • UNSPSC # 39110000
  • CATALOGUE PAGE # 1204
  • Shipping Weight 9.0 lbs

Product Details

Machine Light, Electronic, F25T8 Lamp Type, 25 Watts, 120 - 277 Voltage, Yes Transformer, Silver/Black Colour, Waterproof Yes, 8 ft. Cord Length, No Reflector, Material of Construction Acrylic, Mounting Type Integrated End Caps, Suggested Lamp Item No. 450-025-020, Cord Conductor NEMA-1-15P, 3-Prong, Cord Type SJTOW, 18/3, 90C, Standards cETLus

Technical Specs

  • Includes Built-in Mounting Bracket/Endcap and Cordset
  • Gauge/Conductor 18/3
  • Item Machine Light
  • Outside Dia. 2-3/4"
  • Recommended Lamp GELF25T8SPX41ECO
  • Cord Length 8 ft.
  • Cord Type SJOW
  • Mounting Type Bracket
  • Tube Material Acrylic
  • Overall Length 52-1/2"
  • Voltage 120 - 277 VAC
  • Special Features Waterproof
  • Watts 25
  • Standards UL/ CUL
  • Average Life 20,000 hr.
  • Ballast Built-in Electronic
  • Lumens 2,500
  • Machine Tool Light Type Tubular Machine Tool Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list