Skip Content
ACOUSTIC PANEL, ENCASED,WHITE,12.5S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACOUSTIC PANEL, ENCASED,WHITE,12.5S

Sound Seal

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RC07
  • Mfr. Model # 4RC07
  • UNSPSC # 30141601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Application Suitable for Production Facilities, Warehouses or Office Areas, Easily Mount on Walls, Ceilings or Partitions to Offer Superior Acoustical Performance, Panels Mount Directly to Walls, Ceilings or any Flat Surface via Bottom Mounting Channel and Top Header
  • Colour White
  • Includes 2" Thick Ready To Mount Modules
  • Length 5 ft.
  • Material 22 ga. Zinc Coated Perforated Steel Panel Shell Encasing a 3 lb. Density Rigid Fiberglass Noise Absorbing Core
  • Item Acoustic Panel
  • Temp. Range -30 to 250 Degrees F
  • Width 30"
  • Noise Reduction Coefficient (NRC) 1.05
  • Thickness 2"
  • Coverage 12.5 sq. ft.
  • Standards ASTM E84 Class I Fire Rating
  • Resistant To Abrasion, Dust, Moisture, Oils, Most Chemicals

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list