ACME SCREW,DIA .50 IN,LENGTH 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACME SCREW,DIA .50 IN,LENGTH 36 IN

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JDE6
  • Mfr. Model # 5JDE6
  • UNSPSC # 26111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Technical Specs

  • Item Acme Screw
  • Lead 0.100"
  • Material Steel
  • Type -
  • Length 36"
  • Number of Starts 1
  • Screw Dia. 0.50"
  • For Use With Flange 5JDK5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list