Skip Content
ACME NUT,DIA 1.25 IN,8 TURNS PER IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ACME NUT,DIA 1.25 IN,8 TURNS PER IN

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JDH9
  • Mfr. Model # 5JDH9
  • UNSPSC # 26111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • For Use With Acme Screws
  • Dynamic Load Capacity (Lb.) 2836
  • Item Acme Nut
  • Material Bronze
  • Acme Nut Mounting Height 1/2"
  • Static Load Capacity (Lb.) 9553
  • Type -
  • Overall Length 1.00"
  • Turns Per Inch 8
  • Mounting Thread .937-16 UN-2A
  • Overall Diameter 1.25"
  • Screw Dia. 0.625"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list