ACME NUT,DIA 1.25 IN,10 TURNS PER I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACME NUT,DIA 1.25 IN,10 TURNS PER I

DUFF-NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JDH6
  • Mfr. Model # 5JDH6
  • UNSPSC # 26111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • For Use With Acme Screws
  • Acme Nut Mounting Height 1/2"
  • Material Bronze
  • Overall Length 1.00"
  • Mounting Thread .937-16 UN-2A
  • Item Acme Nut
  • Overall Diameter 1.25"
  • Turns Per Inch 10
  • Screw Dia. 0.500"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list