ACME NUT,DIA 1.25 IN,1.50 IN L,10 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ACME NUT,DIA 1.25 IN,1.50 IN L,10 T

DUFF-NORTON

Web Price : $102.75 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JDJ3
  • Mfr. Model # 5JDJ3
  • UNSPSC # 26111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • For Use With Acme Screws
  • Item Acme Nut
  • Acme Nut Mounting Height 1/2"
  • Material Bronze
  • Mounting Thread 1.00-18 UN-2A
  • Overall Length 1.50"
  • Overall Diameter 1.25"
  • Turns Per Inch 10
  • Screw Dia. 0.750"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list