Skip Content
ACID SAFETY CABINET,40 IN. H,40 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ACID SAFETY CABINET,40 IN. H,40 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9NM24
  • Mfr. Model # 9NM24
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 161.0 lbs

Technical Specs

  • Capacity 120 L
  • Colour Blue
  • Depth 18"
  • Height 40"
  • Includes Adjustable Leveling Feet, Acid/Corrosive Legend, Triangular Caution Corrosives Warning Label
  • Material Polylaminate
  • Item Acid Safety Cabinet
  • Number of Shelves 2
  • Width 40"
  • Door Type Manual
  • Mounting Type Standard
  • Number of Doors 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list